Overview
Mfr description
LVC200-S07 HIGH PURITY CHEMICAL LIQUID
- Orifice diameters: ø4
- Flow characteristics: 0.3 Cv
- Operating pressure: 0 to 0.5 MPa
- Fluid temperature: 0 to 100° C
- Ambient temperature: 0 to 60° C
- Tubing O.D.: Metric size (mm) “ 3, 4, 6; Inch size “ 1/8", 3/16", 1/4"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data