Specifications
Dimensions
- Fan Diameter36 in
- Overall Depth26-1/4 in
- Overall Height40-1/4 in
- Overall Width40-1/4 in
Details
- Fan DesignAxial
- Max Airstream Temperature+120 °F
- Maximum Air Flow14499 cfm
- Motor Enclosure TypeTotally Enclosed (TEC)
- Motor Horsepower1-1/2 hp
- Motor Phase3 ph
- Motor Power Frequency60 Hz
- Motor Voltage208 to 220 V, 440 V
- Mount TypeWall
- Sound Level26 sone
- Speed677 rpm
- Standards MetCSA Listed C22.2 No. 113-M1984, UL 705 Listed
- Static Pressure Rating0 in wg, 1/4 in wg, 1/8 in wg
Overview
Mfr description
1WMC36GY