Motion
2SHE1221

Fantech
2SHE1221

Wall or Ceiling Exhaust Fan - Direct Drive, 12 in Diameter, Shutter Mount, 1/30 hp, 115 V, 1 ph, 60 Hz, 1.4 A
Mi Item #02787931
MFR #2SHE1221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
2SHE1221

Wall or Ceiling Exhaust Fan - Direct Drive, 12 in Diameter, Shutter Mount, 1/30 hp, 115 V, 1 ph, 60 Hz, 1.4 A
Mi Item #02787931
MFR #2SHE1221

Mfr description
2SHE1221
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fan Diameter
    12 in
  • Opening Dimensions
    13 x 13 in
  • Overall Depth
    11-3/4 in
  • Overall Height
    15-1/8 in
  • Overall Width
    15-1/8 in

Details

  • Fan Design
    Axial
  • Maximum Air Flow
    999 cfm
  • Motor Current
    1.4 A
  • Motor Enclosure Type
    Totally Enclosed (TEC)
  • Motor Horsepower
    1/30 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Shutter
  • Sound Level
    7.6 sone
  • Speed
    1570 rpm
  • Standards Met
    OSHA
  • Static Pressure Rating
    0 in wg, 1/8 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)