Motion
2VLD1221

Fantech
2VLD1221

Wall or Ceiling Exhaust Fan - Direct Drive, 12 in Diameter, Wall Mount, 1/30 hp, 115 V, 1 ph, 60 Hz, 1.4 A
MI ITEM #02787936
MFR #2VLD1221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
2VLD1221

Wall or Ceiling Exhaust Fan - Direct Drive, 12 in Diameter, Wall Mount, 1/30 hp, 115 V, 1 ph, 60 Hz, 1.4 A
MI ITEM #02787936
MFR #2VLD1221

Mfr description
2VLD1221
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fan Diameter
    12 in
  • Opening Dimensions
    12-3/8 in
  • Overall Depth
    5-3/16 in
  • Overall Height
    16 in
  • Overall Width
    16 in

Details

  • Fan Design
    Axial
  • Maximum Air Flow
    999 cfm
  • Motor Current
    1.4 A
  • Motor Enclosure Type
    Totally Enclosed (TEC)
  • Motor Horsepower
    1/30 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Wall
  • Sound Level
    7.8 sone
  • Speed
    1550 rpm
  • Standards Met
    AMCA 211/311
  • Static Pressure Rating
    0 in wg, 1/4 in wg, 1/8 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)