Motion
2VLD20B1

Fantech
2VLD20B1

Wall or Ceiling Exhaust Fan - Direct Drive, 20 in Diameter, Wall Mount, 1/4 hp, 115 V, 1 ph, 60 Hz, 4.9 A
MI ITEM #02787939
MFR #2VLD20B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
2VLD20B1

Wall or Ceiling Exhaust Fan - Direct Drive, 20 in Diameter, Wall Mount, 1/4 hp, 115 V, 1 ph, 60 Hz, 4.9 A
MI ITEM #02787939
MFR #2VLD20B1

Mfr description
2VLD20B1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fan Diameter
    20 in
  • Opening Dimensions
    20-1/2 in
  • Overall Depth
    9-5/8 in
  • Overall Height
    24 in
  • Overall Width
    24 in

Details

  • Fan Design
    Axial
  • Maximum Air Flow
    3499 cfm
  • Motor Current
    4.9 A
  • Motor Enclosure Type
    Totally Enclosed (TEC)
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Wall
  • Sound Level
    12.5 sone
  • Speed
    1165 rpm
  • Standards Met
    AMCA 211/311
  • Static Pressure Rating
    0 in wg, 1/4 in wg, 1/8 in wg, 3/8 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)