Motion
3IND30D1R

Fantech
3IND30D1R

Wall Mountable Fan - 30 in Diameter, Direct Drive, Aluminum Blade Material, 7626 cfm, 9820 cfm Air Flow Rate, 1/2 hp, 4.2 A, 4 A, 10 ft Cord Length
MI ITEM #02787950
MFR #3IND30D1R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
3IND30D1R

Wall Mountable Fan - 30 in Diameter, Direct Drive, Aluminum Blade Material, 7626 cfm, 9820 cfm Air Flow Rate, 1/2 hp, 4.2 A, 4 A, 10 ft Cord Length
MI ITEM #02787950
MFR #3IND30D1R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3IND30D1R
  • Circulator industrial oscillating fan with wall bracket

Specifications

  • Diameter
    30 in
  • Maximum Air Flow
    9820 cfm
  • Number Of Speeds
    2
  • Blade Material
    Aluminum
  • Oscillating
    Oscillating
  • Mount Type
    Ceiling, Wall
  • Cord Length
    10 ft
  • Guard Material
    Metal, Polyester
  • Speed
    1131 rpm, 870 rpm
  • Voltage
    115 V
  • Amperage
    4.2 A, 4 A
  • Horsepower
    1/2 hp
  • Standards Met
    CSA Certified, OSHA Regulations 1910.212, UL Listed
  • Overall Depth
    23-1/4 in
  • Overall Height
    33 in
  • Overall Width
    33 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text