Motion
5BDU16FB

Fantech
5BDU16FB

Roof Exhaust Fan, Air Flow Rate In Range: 3500-3999, Speed: 1293RPM, 1333RPM, 1400RPM, Drive Type: Belt Drive
Mi Item #02787976
MFR #5BDU16FB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5BDU16FB

Roof Exhaust Fan, Air Flow Rate In Range: 3500-3999, Speed: 1293RPM, 1333RPM, 1400RPM, Drive Type: Belt Drive
Mi Item #02787976
MFR #5BDU16FB

Mfr description
5BDU16FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    26 x 26 in
  • Fan Diameter
    16 in
  • Opening Dimensions
    21-1/2 x 21-1/2 in
  • Overall Depth
    31-3/4 in
  • Overall Height
    29-1/4 in
  • Overall Width
    31-3/4 in

Details

  • Blast Direction
    Upblast
  • Fan Design
    Centrifugal
  • Max Airstream Temperature
    +300 °F
  • Maximum Air Flow
    3999 cfm
  • Motor Enclosure Type
    Open Drip-proof (ODP)
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V, 230 V
  • Mount Type
    Roof
  • Sound Level
    15 @ 1" SP (1293 RPM) sone, 15.2 @ 7/8" SP (1293 RPM) sone, 15.5 @ 1-1/4" SP (1333 RPM) sone, 15.6 @ 3/4" SP (1293 RPM) sone, 15.9 @ 1" SP (1333 RPM) sone, 16.3 @ 5/8" SP (1293 RPM) sone, 16.3 @ 7/8" SP (1333 RPM) sone, 16.6 @ 3/4" SP (1333 RPM) sone, 17.2 @ 1/2" SP (1293 RPM) sone, 17.3 @ 3/8" SP (1293 RPM) sone, 17.4 @ 1" SP (1400 RPM) sone, 17.4 @ 5/8" SP (1333 RPM) sone, 17.8 @ 1/2" SP (1333 RPM) sone, 17.9 @ 1/4" SP (1293 RPM) sone, 18.4 @ 3/8" SP (1333 RPM) sone, 18.4 @ 7/8" SP (1400 RPM) sone, 18.6 @ 1/8" SP (1293 RPM) sone, 18.6 @ 3/4" SP (1400 RPM) sone, 18.8 @ 1/4" SP (1333 RPM) sone, 19.1 @ 0" SP (1293 RPM) sone, 19.2 @ 1/8" SP (1333 RPM) sone, 19.6 @ 0" SP (1333 RPM) sone, 19.6 @ 1/2" SP (1400 RPM) sone, 19.6 @ 5/8" SP (1400 RPM) sone, 19.8 @ 3/8" SP (1400 RPM) sone, 21 @ 0" SP (1400 RPM) sone, 21 @ 1/4" SP (1400 RPM) sone, 21 @ 1/8" SP (1400 RPM) sone
  • Speed
    1293 rpm, 1333 rpm, 1400 rpm
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705, UL Listed 762
  • Static Pressure Rating
    0 in wg, 1-1/4 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 1 in wg, 3/4 in wg, 3/8 in wg, 5/8 in wg
  • Wheel Type
    Backward Incline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)