Motion
2SHE36D1

Fantech
2SHE36D1

Wall or Ceiling Exhaust Fan - Direct Drive, 36 in Diameter, Shutter Mount, 1/2 hp, 115 V, 1 ph, 60 Hz, 5.6 A
Mi Item #02788131
MFR #2SHE36D1
Price$1,893.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
2SHE36D1

Wall or Ceiling Exhaust Fan - Direct Drive, 36 in Diameter, Shutter Mount, 1/2 hp, 115 V, 1 ph, 60 Hz, 5.6 A
Mi Item #02788131
MFR #2SHE36D1

Mfr description
2SHE36D1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,893.45/each

Specifications

Dimensions

  • Fan Diameter
    36 in
  • Opening Dimensions
    37 x 37 in
  • Overall Depth
    18-7/8 in
  • Overall Height
    39-1/8 in
  • Overall Width
    39-1/8 in

Details

  • Fan Design
    Axial
  • Maximum Air Flow
    8499 cfm
  • Motor Current
    5.6 A
  • Motor Enclosure Type
    Totally Enclosed (TEC)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Shutter
  • Sound Level
    14.7 sone
  • Speed
    850 rpm
  • Standards Met
    OSHA
  • Static Pressure Rating
    0 in wg, 1/4 in wg, 1/8 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)