Motion
5BDU24HX

Fantech
5BDU24HX

Roof Exhaust Fan, Air Flow Rate In Range: 8000-8499, Speed: 877RPM, 894RPM, 900RPM, Drive Type: Belt Drive
MI ITEM #02788264
MFR #5BDU24HX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5BDU24HX

Roof Exhaust Fan, Air Flow Rate In Range: 8000-8499, Speed: 877RPM, 894RPM, 900RPM, Drive Type: Belt Drive
MI ITEM #02788264
MFR #5BDU24HX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5BDU24HX

Specifications

  • Fan Design
    Centrifugal
  • Wheel Type
    Backward Incline
  • Fan Diameter
    24 in
  • Maximum Air Flow
    8499 cfm
  • Speed
    877 rpm, 894 rpm, 900 rpm
  • Sound Level
    16.9 @ 1-1/4" SP (877 RPM) sone, 17.7 @ 1" SP (877 RPM) sone, 18.1 @ 1" SP (900 RPM) sone, 18.2 @ 1-1/4" SP (894 RPM) sone, 18.4 @ 1-1/4" SP (900 RPM) sone, 18.7 @ 7/8" SP (900 RPM) sone, 19 @ 3/4" SP (900 RPM) sone, 19.1 @ 1" SP (894 RPM) sone, 19.2 @ 7/8" SP (877 RPM) sone, 19.4 @ 1/4" SP (877 RPM) sone, 19.5 @ 3/4" SP (877 RPM) sone, 19.6 @ 1/8" SP (877 RPM) sone, 19.7 @ 3/8" SP (877 RPM) sone, 19.7 @ 5/8" SP (900 RPM) sone, 20 @ 0" SP (877 RPM) sone, 20 @ 0" SP (894 RPM) sone, 20 @ 1/4" SP (894 RPM) sone, 20 @ 1/8" SP (894 RPM) sone, 20 @ 3/4" SP (894 RPM) sone, 20 @ 3/8" SP (894 RPM) sone, 20 @ 5/8" SP (877 RPM) sone, 20 @ 7/8" SP (894 RPM) sone, 21 @ 0.500" SP (894 RPM) sone, 21 @ 1/2" SP (877 RPM) sone, 21 @ 1/2" SP (900 RPM) sone, 22 @ 1/4" SP (900 RPM) sone, 22 @ 3/8" SP (900 RPM) sone, 22 @ 5/8" SP (894 RPM) sone, 23 @ 1/8" SP (900 RPM) sone, 24 @ 0" SP (900 RPM) sone
  • Max Airstream Temperature
    +300 °F
  • Mount Type
    Roof
  • Blast Direction
    Upblast
  • Motor Horsepower
    2 hp
  • Motor Voltage
    208 to 220 V, 440 V
  • Motor Phase
    3 ph
  • Motor Power Frequency
    60 Hz
  • Motor Enclosure Type
    Open Drip-proof (ODP)
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705, UL Listed 762
  • Opening Dimensions
    29-1/2 x 29-1/2 in
  • Overall Height
    34-1/2 in
  • Overall Width
    42-3/8 in
  • Overall Depth
    42-3/8 in
  • Static Pressure Rating
    0 in wg, 1-1/4 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 1 in wg, 3/4 in wg, 3/8 in wg, 5/8 in wg
  • Base Dimensions
    34 x 34 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text