Motion
5BDU30KX

Fantech
5BDU30KX

Roof Exhaust Fan, Air Flow Rate In Range: 13000-13499, Speed: 841RPM, 872RPM, 887RPM, Drive Type: Belt Drive
MI ITEM #02788270
MFR #5BDU30KX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5BDU30KX

Roof Exhaust Fan, Air Flow Rate In Range: 13000-13499, Speed: 841RPM, 872RPM, 887RPM, Drive Type: Belt Drive
MI ITEM #02788270
MFR #5BDU30KX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    42 x 42 in
  • Fan Diameter
    30 in
  • Opening Dimensions
    37-1/2 x 37-1/2 in
  • Overall Depth
    49-1/2 in
  • Overall Height
    40-1/4 in
  • Overall Width
    49-1/2 in

Details

  • Blast Direction
    Upblast
  • Fan Design
    Centrifugal
  • Max Airstream Temperature
    +300 °F
  • Maximum Air Flow
    13499 cfm
  • Motor Enclosure Type
    Open Drip-proof (ODP)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    208 to 220 V, 440 V
  • Mount Type
    Roof
  • Sound Level
    20 @ 1-3/4" SP (841 RPM) sone, 21 @ 1-1/2" SP (841 RPM) sone, 21 @ 1-1/4" SP (841 RPM) sone, 22 @ 1-1/2" SP (872 RPM) sone, 22 @ 1-3/4" SP (872 RPM) sone, 23 @ 1" SP (841 RPM) sone, 23 @ 1-3/4" SP (887 RPM) sone, 23 @ 7/8" SP (841 RPM) sone, 24 @ 1-1/2" SP (887 RPM) sone, 24 @ 1-1/4" SP (872 RPM) sone, 24 @ 3/4" SP (841 RPM) sone, 25 @ 1" SP (872 RPM) sone, 25 @ 1" SP (887 RPM) sone, 25 @ 1-1/4" SP (887 RPM) sone, 25 @ 1/2" SP (841 RPM) sone, 25 @ 5/8" SP (841 RPM) sone, 25 @ 7/8" SP (872 RPM) sone, 26 @ 3/4" SP (872 RPM) sone, 26 @ 7/8" SP (887 RPM) sone, 26.3 @ 3/8" SP (841 RPM) sone, 27 @ 1/4" SP (841 RPM) sone, 27 @ 3/4" SP (887 RPM) sone, 27 @ 5/8" SP (872 RPM) sone, 28 @ 0" SP (841 RPM) sone, 28 @ 0.500" SP (887 RPM) sone, 28 @ 1/2" SP (872 RPM) sone, 28 @ 1/4" SP (872 RPM) sone, 28 @ 1/8" SP (841 RPM) sone, 28 @ 3/8" SP (872 RPM) sone, 28 @ 5/8" SP (887 RPM) sone, 29 @ 1/8" SP (872 RPM) sone, 30 @ 0" SP (872 RPM) sone, 30 @ 0" SP (887 RPM) sone, 30 @ 1/4" SP (887 RPM) sone, 30 @ 1/8" SP (887 RPM) sone, 30 @ 3/8" SP (887 RPM) sone
  • Speed
    841 rpm, 872 rpm, 887 rpm
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705, UL Listed 762
  • Static Pressure Rating
    0 in wg, 1-1/2 in wg, 1-1/4 in wg, 1-3/4 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 1 in wg, 3/4 in wg, 3/8 in wg, 5/8 in wg
  • Wheel Type
    Backward Incline

Overview

Mfr description
5BDU30KX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought