Motion
5BDU36KX

Fantech
5BDU36KX

Roof Exhaust Fan, Air Flow Rate In Range: Greater than 15000, Speed: 607RPM, 620RPM, 637RPM, Fan Diameter: 36"
MI ITEM #02788274
MFR #5BDU36KX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5BDU36KX

Roof Exhaust Fan, Air Flow Rate In Range: Greater than 15000, Speed: 607RPM, 620RPM, 637RPM, Fan Diameter: 36"
MI ITEM #02788274
MFR #5BDU36KX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5BDU36KX

Specifications

  • Fan Design
    Centrifugal
  • Wheel Type
    Backward Incline
  • Fan Diameter
    36 in
  • Maximum Air Flow
    15000 cfm
  • Speed
    607 rpm, 620 rpm, 637 rpm
  • Sound Level
    16.8 @ 1-1/4" SP (607 RPM) sone, 17.3 @ 1-1/2" SP (637 RPM) sone, 17.4 @ 1-1/4" SP (620 RPM) sone, 18 @ 1" SP (607 RPM) sone, 18.4 @ 1-1/4" SP (637 RPM) sone, 18.6 @ 7/8" SP (607 RPM) sone, 18.7 @ 1" SP (620 RPM) sone, 19 @ 3/4" SP (607 RPM) sone, 19.2 @ 7/8" SP (620 RPM) sone, 19.3 @ 3/4" SP (620 RPM) sone, 19.3 @ 5/8" SP (607 RPM) sone, 19.8 @ 1" SP (637 RPM) sone, 20 @ 0.500" SP (620 RPM) sone, 20 @ 1/2" SP (607 RPM) sone, 20 @ 3/4" SP (637 RPM) sone, 20 @ 3/8" SP (607 RPM) sone, 20 @ 5/8" SP (620 RPM) sone, 20 @ 7/8" SP (637 RPM) sone, 21 @ 1/2" SP (637 RPM) sone, 21 @ 1/4" SP (607 RPM) sone, 21 @ 3/8" SP (620 RPM) sone, 21 @ 3/8" SP (637 RPM) sone, 21 @ 5/8" SP (637 RPM) sone, 22 @ 0" SP (607 RPM) sone, 22 @ 1/4" SP (620 RPM) sone, 22 @ 1/8" SP (607 RPM) sone, 23 @ 0" SP (620 RPM) sone, 23 @ 0" SP (637 RPM) sone, 23 @ 0.125" SP (637 RPM) sone, 23 @ 1/4" SP (637 RPM) sone, 23 @ 1/8" SP (620 RPM) sone
  • Max Airstream Temperature
    +300 °F
  • Mount Type
    Roof
  • Blast Direction
    Upblast
  • Motor Horsepower
    5 hp
  • Motor Voltage
    208 to 220 V, 440 V
  • Motor Phase
    3 ph
  • Motor Power Frequency
    60 Hz
  • Motor Enclosure Type
    Open Drip-proof (ODP)
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705, UL Listed 762
  • Opening Dimensions
    43-1/2 x 43-1/2 in
  • Overall Height
    44-3/8 in
  • Overall Width
    58-1/6 in
  • Overall Depth
    58-1/6 in
  • Static Pressure Rating
    0 in wg, 1-1/2 in wg, 1-1/4 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 1 in wg, 3/4 in wg, 3/8 in wg, 5/8 in wg
  • Base Dimensions
    46 x 46 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text