Motion
5DDD18EB

Fantech
5DDD18EB

Roof Exhaust Fan, Air Flow Rate In Range: 4000-4499, Speed: 1106RPM, Drive Type: Direct Drive, Motor Phase: 1
Mi Item #02788277
MFR #5DDD18EB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5DDD18EB

Roof Exhaust Fan, Air Flow Rate In Range: 4000-4499, Speed: 1106RPM, Drive Type: Direct Drive, Motor Phase: 1
Mi Item #02788277
MFR #5DDD18EB

Mfr description
5DDD18EB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    30 x 30 in
  • Fan Diameter
    18-1/4 in
  • Opening Dimensions
    25-1/2 x 25-1/2 in
  • Overall Depth
    31-5/8 in
  • Overall Height
    21-3/8 in
  • Overall Width
    31-5/8 in

Details

  • Blast Direction
    Downblast
  • Fan Design
    Centrifugal
  • Max Airstream Temperature
    +170 °F
  • Maximum Air Flow
    4499 cfm
  • Motor Enclosure Type
    Totally Enclosed, Air Over (TEAO)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V, 230 V
  • Mount Type
    Roof
  • Sound Level
    17.5 @ 1" SP sone, 17.7 @ 7/8" SP sone, 17.8 @ 3/4" SP sone, 18 @ 5/8" SP sone, 18.4 @ 1/2" SP sone, 18.5 @ 1-1/4" SP sone, 18.8 @ 3/8" SP sone, 19.2 @ 1/4" SP sone, 19.5 @ 1/8" SP sone, 19.8 @ 0" SP sone
  • Speed
    1106 rpm
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705, UL Listed 762
  • Static Pressure Rating
    0 in wg, 1-1/4 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 1 in wg, 3/4 in wg, 3/8 in wg, 5/8 in wg
  • Wheel Type
    Backward Incline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)