Motion
5DDU16DB

Fantech
5DDU16DB

Roof Exhaust Fan, Air Flow Rate In Range: 2500-2999, Speed: 1145RPM, Drive Type: Direct Drive, Motor Phase: 1
MI ITEM #02788279
MFR #5DDU16DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5DDU16DB

Roof Exhaust Fan, Air Flow Rate In Range: 2500-2999, Speed: 1145RPM, Drive Type: Direct Drive, Motor Phase: 1
MI ITEM #02788279
MFR #5DDU16DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    26 x 26 in
  • Fan Diameter
    16-1/2 in
  • Opening Dimensions
    21-1/2 x 21-1/2 in
  • Overall Depth
    31-3/4 in
  • Overall Height
    24-1/4 in
  • Overall Width
    31-3/4 in

Details

  • Blast Direction
    Upblast
  • Fan Design
    Centrifugal
  • Max Airstream Temperature
    +300 °F
  • Maximum Air Flow
    2999 cfm
  • Motor Current
    6.2 A
  • Motor Enclosure Type
    Totally Enclosed, Air Over (TEAO)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V, 230 V
  • Mount Type
    Roof
  • Sound Level
    11 @ 1" SP sone, 11.6 @ 7/8" SP sone, 12.2 @ 3/4" SP sone, 12.6 @ 5/8" SP sone, 13.2 @ 1/2" SP sone, 13.7 @ 3/8" SP sone, 14.5 @ 1/4" SP sone, 15 @ 1/8" SP sone, 15.6 @ 0" SP sone
  • Speed
    1145 rpm
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705, UL Listed 762
  • Static Pressure Rating
    0 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 1 in wg, 3/4 in wg, 3/8 in wg, 5/8 in wg, 7/8 in wg
  • Wheel Type
    Backward Incline

Overview

Mfr description
5DDU16DB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought