Motion
1WMC24D2

Fantech
1WMC24D2

Wall or Ceiling Exhaust Fan - Belt Drive, 24 in Diameter, Wall Mount, 1/2 hp, 115 V, 230 V, 1 ph, 60 Hz
MI ITEM #02788736
MFR #1WMC24D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
1WMC24D2

Wall or Ceiling Exhaust Fan - Belt Drive, 24 in Diameter, Wall Mount, 1/2 hp, 115 V, 230 V, 1 ph, 60 Hz
MI ITEM #02788736
MFR #1WMC24D2

Mfr description
1WMC24D2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fan Diameter
    24 in
  • Overall Depth
    24-1/4 in
  • Overall Height
    28-1/4 in
  • Overall Width
    28-1/4 in

Details

  • Fan Design
    Axial
  • Max Airstream Temperature
    +120 °F
  • Maximum Air Flow
    5499 cfm
  • Motor Enclosure Type
    Totally Enclosed (TEC)
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V, 230 V
  • Mount Type
    Wall
  • Sound Level
    16.1 sone
  • Speed
    800 rpm
  • Standards Met
    CSA Listed C22.2 No. 113-M1984, UL 705 Listed
  • Static Pressure Rating
    0 in wg, 1/4 in wg, 1/8 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)