Motion
5ADE102A

Fantech
5ADE102A

Roof Exhaust Fan, Air Flow Rate In Range: 500-999, Speed: 1759RPM, Drive Type: Direct Drive, Fan Design: Axial
Mi Item #02788906
MFR #5ADE102A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5ADE102A

Roof Exhaust Fan, Air Flow Rate In Range: 500-999, Speed: 1759RPM, Drive Type: Direct Drive, Fan Design: Axial
Mi Item #02788906
MFR #5ADE102A

Mfr description
5ADE102A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    19 x 19 in
  • Fan Diameter
    10 in
  • Opening Dimensions
    14-1/2 x 14-1/2 in
  • Overall Depth
    23-5/8 in
  • Overall Height
    13-3/8 in
  • Overall Width
    23-5/8 in

Details

  • Blast Direction
    Downblast
  • Fan Design
    Axial
  • Max Airstream Temperature
    +140 °F
  • Maximum Air Flow
    999 cfm
  • Motor Current
    0.9 A
  • Motor Enclosure Type
    Totally Enclosed, Air Over (TEAO)
  • Motor Horsepower
    1/30 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Roof
  • Sound Level
    10 @ 3/8" SP sone, 8.9 @ 0" SP sone, 9.1 @ 1/8" SP sone, 9.3 @ 1/4" SP sone
  • Speed
    1759 rpm
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed
  • Static Pressure Rating
    0 in wg, 1/4 in wg, 1/8 in wg, 3/8 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)