Motion
5BDD49

Fantech
5BDD49

Roof Exhaust Fan, Air Flow Rate In Range: Greater than 15000, Speed: 297RPM, 313RPM, 329RPM, Fan Diameter: 49"
Mi Item #02789024
MFR #5BDD49
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5BDD49

Roof Exhaust Fan, Air Flow Rate In Range: Greater than 15000, Speed: 297RPM, 313RPM, 329RPM, Fan Diameter: 49"
Mi Item #02789024
MFR #5BDD49

Mfr description
5BDD49JX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    57 x 57 in
  • Fan Diameter
    49 in
  • Opening Dimensions
    52-1/2 x 52-1/2 in
  • Overall Depth
    76-1/2 in
  • Overall Height
    53 in
  • Overall Width
    76-1/2 in

Details

  • Blast Direction
    Downblast
  • Fan Design
    Centrifugal
  • Max Airstream Temperature
    +170 °F
  • Maximum Air Flow
    15000 cfm
  • Motor Enclosure Type
    Open Drip-proof (ODP)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    208 to 220 V, 440 V
  • Mount Type
    Roof
  • Sound Level
    10.5 @ 1/2" SP (297 RPM) sone, 10.9 @ 3/8" SP (297 RPM) sone, 11.3 @ 1/4" SP (297 RPM) sone, 11.8 @ 1/2" SP (313 RPM) sone, 11.8 @ 1/8" SP (297 RPM) sone, 12 @ 0" SP (297 RPM) sone, 12.1 @ 3/8" SP (313 RPM) sone, 12.6 @ 1/4" SP (313 RPM) sone, 12.6 @ 5/8" SP (329 RPM) sone, 13 @ 1/2" SP (329 RPM) sone, 13.2 @ 1/8" SP (313 RPM) sone, 13.3 @ 0" SP (313 RPM) sone, 13.5 @ 1/4" SP (329 RPM) sone, 13.5 @ 3/8" SP (329 RPM) sone, 13.8 @ 1/8" SP (329 RPM) sone, 14 @ 0" SP (329 RPM) sone
  • Speed
    297 rpm, 313 rpm, 329 rpm
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705
  • Static Pressure Rating
    0 in wg, 1/2 in wg, 1/4 in wg, 1/8 in wg, 3/8 in wg, 5/8 in wg
  • Wheel Type
    Backward Incline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)