Motion
5DDD106A

Fantech
5DDD106A

Roof Exhaust Fan, Air Flow Rate In Range: 500-999, Speed: 1150RPM, Drive Type: Direct Drive, Mount Type: Roof
MI ITEM #02789169
MFR #5DDD106A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5DDD106A

Roof Exhaust Fan, Air Flow Rate In Range: 500-999, Speed: 1150RPM, Drive Type: Direct Drive, Mount Type: Roof
MI ITEM #02789169
MFR #5DDD106A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5DDD106A

Specifications

  • Fan Design
    Centrifugal
  • Wheel Type
    Backward Incline
  • Fan Diameter
    10-1/2 in
  • Maximum Air Flow
    999 cfm
  • Speed
    1150 rpm
  • Sound Level
    5 @ 1/4" SP sone, 5.5 @ 0" SP sone, 5.5 @ 1/8" SP sone
  • Max Airstream Temperature
    +170 °F
  • Mount Type
    Roof
  • Blast Direction
    Downblast
  • Motor Horsepower
    1/20 hp
  • Motor Voltage
    115 V
  • Motor Phase
    1 ph
  • Motor Current
    4 A
  • Motor Power Frequency
    60 Hz
  • Motor Enclosure Type
    Totally Enclosed, Air Over (TEAO)
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705, UL Listed 762
  • Opening Dimensions
    14-1/2 x 14-1/2 in
  • Overall Height
    16-1/2 in
  • Overall Width
    22-3/8 in
  • Overall Depth
    22-3/8 in
  • Static Pressure Rating
    0 in wg, 1/4 in wg, 1/8 in wg
  • Base Dimensions
    19 x 19 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text