Motion
5DDU106A

Fantech
5DDU106A

Roof Exhaust Fan, Air Flow Rate In Range: 500-999, Speed: 1100RPM, Drive Type: Direct Drive, Mount Type: Roof
Mi Item #02789177
MFR #5DDU106A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5DDU106A

Roof Exhaust Fan, Air Flow Rate In Range: 500-999, Speed: 1100RPM, Drive Type: Direct Drive, Mount Type: Roof
Mi Item #02789177
MFR #5DDU106A

Mfr description
5DDU106A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Dimensions
    19 x 19 in
  • Fan Diameter
    10-1/2 in
  • Opening Dimensions
    14-1/2 x 14-1/2 in
  • Overall Depth
    23-7/8 in
  • Overall Height
    20-3/8 in
  • Overall Width
    23-7/8 in

Details

  • Blast Direction
    Upblast
  • Fan Design
    Centrifugal
  • Max Airstream Temperature
    +300 °F
  • Maximum Air Flow
    999 cfm
  • Motor Current
    4 A
  • Motor Enclosure Type
    Totally Enclosed, Air Over (TEAO)
  • Motor Horsepower
    1/20 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60 Hz
  • Motor Voltage
    115 V
  • Mount Type
    Roof
  • Sound Level
    3.9 @ 1/4" SP sone, 4.1 @ 3/8" SP sone, 4.5 @ 1/8" SP sone, 5.1 @ 0" SP sone
  • Speed
    1100 rpm
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705, UL Listed 762
  • Static Pressure Rating
    0 in wg, 1/4 in wg, 1/8 in wg, 3/8 in wg
  • Wheel Type
    Backward Incline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)