Motion
5DDU138A

Fantech
5DDU138A

Roof Exhaust Fan, Air Flow Rate In Range: 1000-1499, Speed: 870RPM, Drive Type: Direct Drive, Mount Type: Roof
MI ITEM #02789179
MFR #5DDU138A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Fantech
5DDU138A

Roof Exhaust Fan, Air Flow Rate In Range: 1000-1499, Speed: 870RPM, Drive Type: Direct Drive, Mount Type: Roof
MI ITEM #02789179
MFR #5DDU138A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5DDU138A

Specifications

  • Fan Design
    Centrifugal
  • Wheel Type
    Backward Incline
  • Fan Diameter
    13-1/2 in
  • Maximum Air Flow
    1499 cfm
  • Speed
    870 rpm
  • Sound Level
    7.3 @ 3/8" SP sone, 8.1 @ 1/8" SP sone, 8.2 @ 1/4" SP sone, 8.4 @ 0" SP sone
  • Max Airstream Temperature
    +300 °F
  • Mount Type
    Roof
  • Blast Direction
    Upblast
  • Motor Horsepower
    1/12 hp
  • Motor Voltage
    115 V
  • Motor Phase
    1 ph
  • Motor Current
    3.6 A
  • Motor Power Frequency
    60 Hz
  • Motor Enclosure Type
    Totally Enclosed, Air Over (TEAO)
  • Standards Met
    CSA C22.2 No. 113-M1984, UL Listed 705, UL Listed 762
  • Opening Dimensions
    17-1/2 x 17-1/2 in
  • Overall Height
    22-1/4 in
  • Overall Width
    27-7/8 in
  • Overall Depth
    27-7/8 in
  • Static Pressure Rating
    0 in wg, 1/4 in wg, 1/8 in wg, 3/8 in wg
  • Base Dimensions
    22 x 22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text