Motion
32026 X/DF

SKF
32026 X/DF

Tapered Roller Double-Row Bearing - 130 mm Bore, 200 mm OD, 45 mm Cone Width, 34 mm Cup Width
MI ITEM #02789216
MFR #32026 X/DF
Price$3,327.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32026 X/DF

Tapered Roller Double-Row Bearing - 130 mm Bore, 200 mm OD, 45 mm Cone Width, 34 mm Cup Width
MI ITEM #02789216
MFR #32026 X/DF

Mfr description
32026X/DF TAPERED ROLLER BRG.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,327.36/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter
    200 mm
  • Overall Width
    90 mm
  • Weight
    22.68 lbs

Details

  • Assembly Type
    Double Row
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    320
  • UPC_NO
    7316571001753

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)