Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI/ISEA Z87.1-2010, CE EN 166, CSA Z94.3-07
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame Color FamilyBlack
- Frame StyleFramed
- Frame Temple ColorBlack
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens ColorGray
- Lens Color FamilyGray
- Lens MaterialPolycarbonate
- Metal FrameNon-Metal Frame
- Product LineVenture II
- Specialty FeaturesSide Shields
- Temple AdjustmentAdjustable Temples
- TypeSafety Glasses
- UPC_NO814992003310
- UV ProtectionProvides UV Protection
Overview
Mfr description
SB1820ST GLASSES
- 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields
- Temples adjust to four different lengths
- Nose buds secure the glass and prevent slipping while providing a pillow soft fit
- Lenses are coated for superior scratch resistance and provides 99% protection against harmful UV rays
- Meets or exceeds Z87.1 high-impact requirements as well as CE EN 166 and CAN/CSA Z94.3-07
- Not all styles are CE certified