Motion
SB1870S
Venture II Safety Glasse - Anti-Fog, Silver Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02789227
MFR #SB1870S
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture II Safety Glasse - Anti-Fog, Silver Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02789227
MFR #SB1870S

Mfr description
SB1870S GLASSES
  • 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields
  • Temples adjust to four different lengths
  • Nose buds secure the glass and prevent slipping while providing a pillow soft fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Base Curve: 9.75
  • Adjustable Temples
    true
  • ANSI Rating
    Z87.1-2020
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CE EN 166, CSA Z94.3-07
  • Comfort Features
    Adjustable Temples, Rubber Nosepiece
  • Description
    Venture II - Half Frame Eyewear - Black Frame / Silver Mirror Lens
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Silver
  • Lens Color Family
    Silver
  • Lens Material
    Polycarbonate
  • Lens Shade
    Silver Mirror
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    SB1870S
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Rubber
  • Product Line
    Venture II
  • Series
    Venture II
  • Specialty Features
    Side Shields
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, MIL-PRF-32432, UKCA EN 166
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Safety Glasses
  • UPC_NO
    814992003372
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)