Motion
S2570S
Ztek Safety Glasses - Scratch Resistant, Silver Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02789239
MFR #S2570S
Price$4.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ztek Safety Glasses - Scratch Resistant, Silver Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02789239
MFR #S2570S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.94/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Silver
  • Frame Temple Material
    Rubber Tip
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Silver
  • Lens Color Family
    Silver
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    Ztek
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Silver
  • Type
    Safety Glasses
  • UPC_NO
    814992004461
  • UV Protection
    Provides UV Protection

Overview

Mfr description
S2570S ZTECH MIRROR LENS SAFETY GLASSES
  • 100% polycarbonate scratch-resistant lenses offer protection from excessive glare and provides 99% protection from harmful UVA and UVB rays
  • Economical wraparound single lens provides full panoramic view
  • Soft, non-slip rubber temple tips provide non-binding fit
  • Integrated nosepiece
  • Exceeds Z87.1 high impact requirements as well as CE EN 166 and CAN/CSA Z94.3-07
  • Not all styles are CE certifies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought