Motion
36358
Nitrile Oil Seal - Solid, 3.625 in Shaft Dia., 5.000 in OD, 0.859 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02789303
MFR #36358
List Price$128.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.625 in Shaft Dia., 5.000 in OD, 0.859 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02789303
MFR #36358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.29/each for your price

Overview

Mfr description
36358 OIL SEAL
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.625 in
  • Outside Diameter
    5.000 in
  • Overall Width
    0.859 in
  • Design Type
    SCOT1
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    SCOT1 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    2 psi
  • Manufacturer Upc Number
    085311033107
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Typical Application
    For Application Info., Installation Instruction and Interchanges, See Skf Catalog # 457601
  • Weight
    0.51 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text