Motion
1300
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Select B Grade, Fleece, Color Gray
MI ITEM #02789341
MFR #1300
Price$6.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Select B Grade, Fleece, Color Gray
MI ITEM #02789341
MFR #1300

Mfr description
1300 SELECT SHLD LEATHER RUBBER SAFETY
  • Provides excellent protection in harsh working environments
  • 2-1/2” rubberized safety cuffs
  • Applications: Landscaping, construction, farming, iron and steel work, assembly, and any general-purpose application requiring leather protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.64/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Cuff Type
    Safety
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Fleece
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)