Motion
1735L
Big Jake® Leather Double Palm Glove with Canva Back - L or Size 9, Split Cowhide Leather, Premium A+ Grade, Cotton, Color Beige
Mi Item #02789343
MFR #1735L
Price$24.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® Leather Double Palm Glove with Canva Back - L or Size 9, Split Cowhide Leather, Premium A+ Grade, Cotton, Color Beige
Mi Item #02789343
MFR #1735L

Mfr description
1735L LUMBER JAKE DOUBLE PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.28/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    8 oz

Details

  • Additional Details
    Safety Cuff, Double Palm, Fleece Lined, Straight Thumb
  • Back Material
    Split Cowhide
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Fleece Lined
  • Construction Description
    Double Palm, Fingers, Full Leather Back, Reinforced Thumb Crotch
  • Cuff Type
    Safety
  • Description
    Big Jake Series Leather Palm Work Gloves-Double Leather Palm and Fingers -Full Leather Back-Premium A+ Grade Split Side Leather-2.75 Inch Rubberized Safety Cuff-Sewn with DuPont Kevlar-Constructed with Premium Components
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium A+ Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Series
    1735
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)