Motion
6424
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Gauntlet Cuff, Jersey Material
Mi Item #02789344
MFR #6424
Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, PVC Coated, Gauntlet Cuff, Jersey Material
Mi Item #02789344
MFR #6424

Mfr description
6424 ECON GREEN PVC 14"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.82/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    14.0000 in, 35.56 cm
  • Men'S Size
    L

Details

  • Additional Details
    Double Dipped, Sandy Finish, Soft Jersey Lining, Wing Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    PVC
  • Color
    Green
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    PVC Coated Work Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Wing Thumb
  • Grip Pattern
    Sandpaper
  • Hand Type
    Pair
  • Insulated
    Yes
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    6424
  • Material
    Jersey
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Finish
  • Product Line
    Memphis PVC
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Standards Met
    ANSI/ISEA 105
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    30451430642437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)