Motion
CDG1BA32-200
Round Body Repairable Air Cylinder -
Mi Item #02789393
MFR #CDG1BA32-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Body Repairable Air Cylinder -
Mi Item #02789393
MFR #CDG1BA32-200

Mfr description
CDG1BA32-200 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Overall Length
    313 mm
  • Overall Width
    38 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke  
    200 mm

Details

  • Body Material
    Aluminum
  • Cushion Type
    Air Cushion
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)