Motion
618/800 MA

SKF
618/800 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 800 mm ID, 980 mm OD, 82 mm Width, Open, Without Snap Ring
MI ITEM #02789421
MFR #618/800 MA
List Price$80,146.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
618/800 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 800 mm ID, 980 mm OD, 82 mm Width, Open, Without Snap Ring
MI ITEM #02789421
MFR #618/800 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80,146.41/each for your price

Overview

Mfr description
618/800MA BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    82 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    4 mm
  • Max Rpm
    850 rpm
  • Series
    618
  • Radial Dynamic Load Capacity
    125600 lbf
  • Radial Static Load Capacity
    307900 lbf
  • Manufacturer Catalog Number
    618/800 MA
  • UPC_NO
    7316577127037
  • Weight
    384.29 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    618/800MA BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing features 800 mm bore, open type, 980 mm outside diameter, and 82 mm width for extremely heavy radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text