Motion
FHR207-20
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8346 in OD, 1.5300 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02789434
MFR #FHR207-20
Price$68.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8346 in OD, 1.5300 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02789434
MFR #FHR207-20

Mfr description
FHR207-20 MOUNTED INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.39/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.5300 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590047161
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5770 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Seal Type
    RST
  • Series
    FHR
  • UPC_NO
    1200106966029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)