Motion
C2F25ZMG

MRC (SKF)
C2F25ZMG

Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02789438
MFR #C2F25ZMG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
C2F25ZMG

Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02789438
MFR #C2F25ZMG

Mfr description
C2F25ZMG
  • 60% lighter than cast iron and resistant to hot and cold water, disinfectants, citric acids, cooking fats, and virtually all wash down chemicals
  • Helps keep your facility HACCP compliant
  • Longer life cuts operating and replacement costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9063 in
  • Bore Diameter  
    25 mm
  • Length Through Bore
    1-17/32 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Series
    C2F
  • Type Of Bearing
    Ball
  • UPC_NO
    097741070812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)