1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
NC1060
Chain Guide - For Size: 60, 120 in Length, 1.1 in Width, 0.59 in Height
MI ITEM #
02789455
MFR #
NC1060
Price
$152.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
FENNER DRIVES NC1060
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
NC1060
Chain Guide - For Size: 60, 120 in Length, 1.1 in Width, 0.59 in Height
MI ITEM #
02789455
MFR #
NC1060
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$152.14
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Height
0.59 in
Overall Length
120 in
Overall Width
1.1 in
Details
For Chain Number
60
Guide Material
UHMWPE
Guide Type
Chain Guide
Overview
Mfr description
NC1060 10' CHAIN GUIDE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought