Motion
MUCFB205-16CE

AMI BEARINGS INC
MUCFB205-16CE

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #02789486
MFR #MUCFB205-16CE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFB205-16CE

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #02789486
MFR #MUCFB205-16CE

Mfr description
MUCFB205-16CE 1 3-BOLT FLG
  • PRIME PLUS SERIES - MUCP/MUCTB/MUCFL/MBLFL/MUCFB/MUCF/MUCST/MUCT
  • AISI 440C Stainless Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
  • Typical Applications: Bakeries Seafood Poultry Processing Fresh Meat Processing Marine
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1 in
  • Hub Diameter
    2.7500 in
  • Length Through Bore
    1.339 in
  • Unit Standoff
    1-35/64 in
  • Vertical Bolt Spacing
    1-1/8 in

Details

  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Bore Type
    Straight
  • Closure Type
    1 Closed & 1 Open Cover
  • Duty Type
    Standard Duty
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Stainless Steel
  • Housing Type
    Three-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    0°F - 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Replacement Bearing
    MUC205-16
  • Seal Type
    Contact Seal with Flinger
  • Series
    MUCFB200CE
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250316496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)