Motion
9951-S1
Grease Pump - Air Operated Pump, Grease, 4-1/2 lb/min Flow Rate, 50:1 Ratio
MI ITEM #02789497
MFR #9951-S1
Your Price$2,887.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 4-1/2 lb/min Flow Rate, 50:1 Ratio
MI ITEM #02789497
MFR #9951-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,887.10/each(List $4,840.46)

Overview

Mfr description
9951-S1 PORTABLE AIR OPERATED HP PUMP

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    120 lb
  • Flow Rate
    4-1/2 lb/min
  • Outlet Thread Connection
    3/8 NPTF (Female) in
  • Hose Length
    7 ft
  • Pump Ratio
    50:1
  • Air Inlet Thread Connection
    1/4 in
  • Includes
    9950-1 Bare Pump
  • UPC_NO
    098468333174
  • Type
    Grease
  • Weight
    36.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text