Motion
912142
Filter - For Use With Pneumatic Control Systems, 40 to 120 °F Temperature Range
Mi Item #02789504
MFR #912142
Price$494.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filter - For Use With Pneumatic Control Systems, 40 to 120 °F Temperature Range
Mi Item #02789504
MFR #912142

Mfr description
912142 FILTER
  • 3 micron pre filter
  • 0.1 micron final coalescing filter combination
  • Automatic drain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.57/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Additional Details
    Produces 18 SCFM at 20 PSIG differential, 34 SCFM at 80 PSIG differential.
  • For Use With Series
    Pneumatic Control Systems
  • Function
    Air Line Filter
  • Manufacturer Product Page
  • Parts Category
    Other Accessories
  • Ratings
    CE, and RoHS
  • Series
    Pre and Coalescing Filter
  • Temperature Range
    40 to 120 °F
  • UPC_NO
    662284261111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)