Motion
PLB68M70R 70MM PBLK RLR BRG

LINK-BELT
PLB68M70R 70MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 70 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #02789506
MFR #PLB68M70R 70MM PBLK RLR BRG
Your Price$4,173.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M70R 70MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 70 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #02789506
MFR #PLB68M70R 70MM PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,173.03/each(List $5,007.63)

Overview

Mfr description
PLB68M70R PILLOWBLK P-LB68M70R

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    279.4 to 244.5 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    88.90 mm
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Heavy Duty
  • Base Width
    88.9 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    207000 N
  • Radial Static Load Capacity
    260000 N
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    6800
  • Weight
    46 lbs
  • Max Rpm
    3500 rpm
  • UPC_NO
    662327440961
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text