Motion
YT2025
Needle Roller Bearing - 20 mm Bore, 27 mm OD, 25 mm Width
Mi Item #02789581
MFR #YT2025
Price$40.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 27 mm OD, 25 mm Width
Mi Item #02789581
MFR #YT2025

Mfr description
YT2025 NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.81/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    25 mm
  • Weight
    0.09 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    30000 N
  • Long Description
    The YT2025 Needle Roller Bearing features a 20 mm bore diameter, 27 mm outside diameter, 25 mm overall width, and a weight of 0.09 lb, making it suitable for heavy-duty compact gearboxes and mechanical drives.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    YT2025
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Static Load Capacity
    58300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)