Motion
GAR10-UK
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10, Maintenance Free/Self-Lubricating
MI ITEM #02789590
MFR #GAR10-UK
Price$162.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10, Maintenance Free/Self-Lubricating
MI ITEM #02789590
MFR #GAR10-UK

Mfr description
GAR10-UK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.31/each

Specifications

Dimensions

  • Ball Diameter
    16 mm
  • Ball Width
    9 mm
  • Bore Diameter  
    10 mm
  • Head Diameter
    29 mm
  • Head Width
    7 mm
  • Length To Ball Center
    48 mm
  • Misalignment Angle
    12 °
  • Shank Thread Length  
    26 mm
  • Shank Thread Size
    M10
  • Thread Size
    M10
  • Weight
    0.14 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    8640 N
  • Radial Static Load Capacity
    26600 N
  • Rod End Type
    Male
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802523591

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)