Motion
ETP-1-1/2

ZERO MAX
ETP-1-1/2

Keyless Bushing - ETP-CLASSIC Series, 1.5000 in ID, 52 mm OD
MI ITEM #02789593
MFR #ETP-1-1/2
Price$361.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-1-1/2

Keyless Bushing - ETP-CLASSIC Series, 1.5000 in ID, 52 mm OD
MI ITEM #02789593
MFR #ETP-1-1/2

Mfr description
ETP 1-1/2" BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.98/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    1.5000 in
  • Outside Diameter  
    52 mm
  • Overall Length
    62 mm
  • Screw Size
    M5
  • Weight
    1.15 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    8250 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)