Motion
NS5996-9T 1-1/2IN S PA

REXNORD INC
NS5996-9T 1-1/2IN S PA

"Rexnord NS5996 Series Molded Split Sprockets"
MI ITEM #02789625
MFR #NS5996-9T 1-1/2IN S PA
Price$194.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS5996-9T 1-1/2IN S PA

"Rexnord NS5996 Series Molded Split Sprockets"
MI ITEM #02789625
MFR #NS5996-9T 1-1/2IN S PA

Mfr description
614-103-1 NS5996-9T 1-1/2 SQ ADPT
  • 5996 Series Molded Split Sprocket With 9 Teeth And a 1-1/2 Inch Square Shaft-Ready Bore Molded In Nylon
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.76/each

Specifications

Dimensions

  • Bore Diameter
    1.5 in
  • Length Through Bore
    2.06 in
  • Maximum Bore
    3-1/2 in
  • Pitch
    6.579 in
  • Pitch Diameter  
    6.5790 in
  • Weight
    2.18 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Includes
    Set Screws
  • Material
    Thermoplastic
  • Number Of Teeth  
    9
  • Sprocket Material
    Nylon
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699406467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)