Motion
6006LUZ

NTN
6006LUZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #02789692
MFR #6006LUZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6006LUZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Single Seal & Single Shield, Without Snap Ring, CN Internal Clearance
Mi Item #02789692
MFR #6006LUZ

Mfr description
6006LUZ BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.26 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Single Seal & Single Shield
  • Country of Origin
    TW
  • Description
    6006LUZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing features 30 mm bore diameter, single seal & shield, 55 mm outside diameter, and 13 mm overall width for light loads.
  • Manufacturer Catalog Number
    6006LUZ
  • Manufacturer Upc Number
    4547359546699
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    1870 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    MIL-G-3545C
  • UPC_NO
    4547359546699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)