Motion
BTM207-23
Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Round, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02789715
MFR #BTM207-23
Price$112.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Round, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02789715
MFR #BTM207-23

Mfr description
BTM207-23 1-7/16 3-BOLT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.27/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.9375 in
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    1.295 in
  • Overall Length Diameter  
    4.8125 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Malleable Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    B7-23
  • Seal Type
    Contact Seal
  • Series
    BTM200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250114696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)