Motion
410867N
Oil Seal - Solid, 2.125 in Shaft Dia., 2.879 in OD, 0.437 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02789812
MFR #410867N
Price$55.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.125 in Shaft Dia., 2.879 in OD, 0.437 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02789812
MFR #410867N

Mfr description
410867N OIL SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.91/each

Specifications

Dimensions

  • Outside Diameter
    2.879 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    2.125 in
  • Weight
    0.17 lbs

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893506357
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)