Motion
66261051716

NORTON ABRASIVES
66261051716

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02789893
MFR #66261051716
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261051716

Mounted Flap Wheel - Aluminum Oxide, 120 Grit, 2 in Wheel Diameter, 1 in Wheel Width
Mi Item #02789893
MFR #66261051716

Mfr description
66261051716 2 X 1 X 1/4 FLAP WHL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    120
  • Long Description
    The 66261051716 is a mounted flap wheel constructed with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, and a maximum speed of 12000 rpm, suitable for controlled-speed finishing.
  • Max Rpm
    12000 rpm
  • Package Quantity
    20
  • UPC_NO
    66261051716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)