Motion
66261004457

NORTON ABRASIVES
66261004457

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 30000 RPM, 50 Per Pack
MI ITEM #02789894
MFR #66261004457
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004457

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 30000 RPM, 50 Per Pack
MI ITEM #02789894
MFR #66261004457

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261004457 2 VFINE TR PAPID

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Very Fine
  • Max Rpm
    30000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    50
  • UPC_NO
    66261004457
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought