Motion
NCA1B200-1000

SMC CORP OF AMERICA
NCA1B200-1000

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #02789932
MFR #NCA1B200-1000
List Price$137.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1B200-1000

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #02789932
MFR #NCA1B200-1000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$137.35/each for your price

Overview

Mfr description
NCA1B200-1000 CYLINDER, NCA1, TIE ROD
  • Improved cushion capacity with floating cushion seal design eliminates piston rod bouncing due to cracking pressure at beginning of stroke
  • Square covers are made of an aluminum die-casting and provide a lower cost, lighter weight product
  • Absorption of kinetic energy has been increased by nearly 30% through increase cushion volume and the use of a new cushion seal
  • Full port design allows for improved piston breakaway
  • Full range of NFPA interchangeable mounting configurations
  • Mounting dimensions are in accordance with ANSI (NFPA) T3.6.7 R2-1996, Fluid Power Systems and Products—Square Head Industrial Cylinders—Mounting Dimensions
  • With auto switch (built-in magnetic piston)

Specifications

  • Cylinder Type
    NFPA
  • Country of Origin
    US
  • Rod Type
    Single Rod
  • Bore Diameter
    2.0000 in
  • Additional Details
    Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. The NCA1 expanded line of medium duty cylinders offer bore sizes ranging from 5 to 8 inches, and come standard with adjustable air cushion.
  • Stroke
    10.000 in
  • Rod Gender
    Male
  • Rod - Thread Size
    7/16-20 Male Thread
  • Port Size
    3/8 NPT
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Locking Position
    Without Locks
  • Auto-Switch
    Standard
  • Number of Switches
    2
  • Operating Temperature Range
    40 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    UNF
  • Rod Size
    0.6250 in
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    8 psi
  • Operating Pressure Range
    8 to 250 psi
  • Push Force At 100 Psi
    314 lb
  • Pull Force At 100 Psi
    31 lb
  • Standards Met
    ANSI (NFPA) T3.6.7 R2-1996
  • Overall Width
    2.5000 in
  • Overall Height
    2.5000 in
  • Lube Style
    Non-lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    NC1A200PS
  • Cushion Valve Assembly
    NC1A150-10-124
  • Pivot Pin
    NCDP-150 with Cotter Pins, NCA1-150 with Retainer Rings
  • Rod Clevis
    NY-150
  • Rod Eye
    NI-150
  • Jam Nut
    JM-045
  • Flange Mount - MF1/MF2
    NCA1-F200
  • Clevis Mount Fixed Mp1
    NCA1-X200
  • Clevis Mount Detachable Mp2
    NCA1-D200
  • Eye Mount - MP4 (Plain)
    NCA1-C200
  • Foot Mounts - MS1
    NCA1-L200
  • Foot Mounts - MS2
    NCA1-S200
  • Tie Rod Nut
    NCA200-13-Q6309
  • Alignment Coupler Floating Joint
    NJ-07
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought