Motion
UC206-19
Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 62 mm OD, 38 mm Width, Set Screw Locking
Mi Item #02789971
MFR #UC206-19
Price$41.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam., 62 mm OD, 38 mm Width, Set Screw Locking
Mi Item #02789971
MFR #UC206-19

Mfr description
UC206-19 BALL BRG INSERT 1-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.31/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Outside Diameter  
    62 mm
  • Overall Width
    38 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    80067562209
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067562209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)