Motion
AF810-F12-1-40

SMC CORP OF AMERICA
AF810-F12-1-40

Main Air Line Filter - 40 μm
Mi Item #02790128
MFR #AF810-F12-1-40
Price$174.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF810-F12-1-40

Main Air Line Filter - 40 μm
Mi Item #02790128
MFR #AF810-F12-1-40

Mfr description
AF810-F12-1-40 FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.45/each

Specifications

Dimensions

  • Body Size
    810
  • Port Size
    1.5000 in
  • Weight
    3.2142 kg

Details

  • Additional Details
    Improved water separation efficiency extends the service life deg F filter elements
  • Body Material
    Resin
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    40 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Compressed Air
  • Material
    Resin
  • Micron Rating
    40 µm
  • Port Gender
    Female
  • Series
    AF800-900
  • Thread Standard
    BSPP
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)