Motion
AM650-F10BD-T

SMC CORP OF AMERICA
AM650-F10BD-T

MIST SEPARATOR
Mi Item #02790138
MFR #AM650-F10BD-T
Price$349.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM650-F10BD-T

MIST SEPARATOR
Mi Item #02790138
MFR #AM650-F10BD-T

Mfr description
AM650-F10BD-T MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.65/each

Specifications

Dimensions

  • Body Size
    650
  • Port Size
    1 BSPP
  • Weight
    4.2 kg

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    US
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Mist Separator
  • Series
    AM
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)