Motion
ARB250-00-A-1

SMC CORP OF AMERICA
ARB250-00-A-1

ARB250-00-A-1 REGULATOR
Mi Item #02790156
MFR #ARB250-00-A-1
Price$102.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARB250-00-A-1

ARB250-00-A-1 REGULATOR
Mi Item #02790156
MFR #ARB250-00-A-1

Mfr description
ARB250-00-A-1 REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.05/each

Specifications

Dimensions

  • Weight
    1.213 lbs

Details

  • Accessories
    Optional bracket, pressure gauge
  • Body Material
    Aluminum
  • Fluid Type
    Air
  • Maximum Operating Pressure
    145 psi
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    217 psi
  • Relief Function
    Relieving
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)